Motion
NS4716

TB WOODS
NS4716

QD Bushing - NS Bushing, 4-7/16 in Bore, 10.0000 in Flg OD, 6.0000 in LTB, Cast Iron Material
Mi Item #04412891
MFR #NS4716
Price$1,671.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
NS4716

QD Bushing - NS Bushing, 4-7/16 in Bore, 10.0000 in Flg OD, 6.0000 in LTB, Cast Iron Material
Mi Item #04412891
MFR #NS4716

Mfr description
NS 4-7/16 SURE-GRIP QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,671.37/each

Specifications

Dimensions

  • Bore Diameter  
    4-7/16 in
  • Bushing Size
    NS
  • Flange Outside Diameter  
    10.0000 in
  • Length Through Bore  
    6.0000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Product Type
    QD Bushings
  • UPC_NO
    698672028707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)