Motion
LINEARLUBE

THOMSON (ALTRA)
LINEARLUBE

Thomson Grease, Accessory, Linearlube (400 Grams)
MI ITEM #04412996
MFR #LINEARLUBE
Price$100.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
LINEARLUBE

Thomson Grease, Accessory, Linearlube (400 Grams)
MI ITEM #04412996
MFR #LINEARLUBE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$100.11/each

Specifications

Dimensions

  • Weight
    0.88 lbs

Details

  • Harmonization Code
    3403.99.0000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662486902577
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Synthetic lubricant with suspended Teflon
  • Mount Material
    Synthetic lubricant with suspended Teflon®
  • Operating Temperature Range
    -65°F to 450°F (-54°C to 232°C)
  • UPC_NO
    662486902577

Overview

Mfr description
LINEARLUBE 14.0Z GREASE CARTRIDGE
  • A specially formulated lubricant, specifically developed to meet a broad range of linear bearing applications.
  • Thomson LinearLube lubricant is a synthetic lubricant that utilizes suspended Teflon® in a specially formulated compound.
  • LinearLube lubricant provides excellent performance characteristics in a wide range of applications.
  • It is FDA listed, non-polluting and non-corrosive.
  • LinearLube lubricant will not stain and adheres tightly to parts forming a virtually water resistant barrier.
  • Maintains properties in operating temperatures from -65°F to 450°F (-54°C to 232°C).
  • USDA Rated HL (Non-Toxic).
  • Will not oxidize in use.
  • 100% water resistant.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought