Motion
SSUPBO20-XS

THOMSON (ALTRA)
SSUPBO20-XS

Super Smart Linear Guide Round Shaft Pillow Block - Open, 1.2500 in Shaft Diameter, 3.3800 in Overall Length
MI ITEM #04413005
MFR #SSUPBO20-XS
Your Price$1,044.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUPBO20-XS

Super Smart Linear Guide Round Shaft Pillow Block - Open, 1.2500 in Shaft Diameter, 3.3800 in Overall Length
MI ITEM #04413005
MFR #SSUPBO20-XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,044.03/each(List $1,200.64)

Overview

Mfr description
SSUPB020-XS ROUNDRAIL LIN GUIDE PIL BLK

Specifications

  • Pillow Block Type
    Linear Pillow Block
  • Housing Type
    Open
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.2500 in
  • Overall Width
    3.3800 in
  • Overall Height
    2.56 in
  • Overall Length
    3.3800 in
  • Dynamic Load Capacity
    2350 lbf
  • Operating Temperature Range
    185 °F
  • Manufacturer Catalog
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text