Motion
229005
Oil Seal - Solid, 3.543 in Shaft Dia., 4.299 in OD, 0.354 in Overall Width, Fluoro- Elastomer Lip Material
Mi Item #04413007
MFR #229005
Price$61.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.543 in Shaft Dia., 4.299 in OD, 0.354 in Overall Width, Fluoro- Elastomer Lip Material
Mi Item #04413007
MFR #229005

Mfr description
229005 OIL SEAL
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.56/each

Specifications

Dimensions

  • Outside Diameter
    4.299 in
  • Overall Width
    0.354 in
  • Shaft Diameter
    3.543 in

Details

  • Lip Material
    Fluoro- Elastomer
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893472218
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)