Motion
NAS5012UUNR
Yoke Roller Bearing - 60 mm Bore
MI ITEM #04413094
MFR #NAS5012UUNR
Your Price$592.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 60 mm Bore
MI ITEM #04413094
MFR #NAS5012UUNR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$592.92/each(List $859.74)

Overview

Mfr description
NAS5012UUNR METRIC NEEDLE ROLLER BEARING

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    46 mm
  • Outside Diameter
    95 mm
  • Max Rpm
    1700 rpm
  • Static Load Capacity
    208000 N
  • Manufacturer Catalog
  • Series
    NAS
  • Dynamic Load Capacity
    123000 N
  • Manufacturer Catalog Number
    NAS5012UUNR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text