Overview
Mfr description
UCPL210-32 PIL BLK
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter2 in
- UPC_NO80067575140
- Manufacturer Upc Number80067575140
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data