Motion
V6JM6
V-Series Hydraulic Plug - Steel Body Material, 1-1/16 in JIC, 1-1/16 – 12 SAE Male Thread, 3500 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #04413175
MFR #V6JM6
Price$49.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Series Hydraulic Plug - Steel Body Material, 1-1/16 in JIC, 1-1/16 – 12 SAE Male Thread, 3500 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #04413175
MFR #V6JM6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.51/each

Specifications

Dimensions

  • Actual Thread Size
    1-1/16 – 12 SAE
  • Body Size
    3/4 in
  • Hex
    1.50 in
  • Length
    2.91 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    9100 psi
  • Coupling Component
    Plug
  • Description Keyword
    1-1/16 in JIC, 1-1/16 – 12 SAE Male Thread
  • Hose Connection Type
    Male JIC 37°
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite H Series
  • Thread Hose I.D. Tube O.D.
    1-1/16 in
  • Working Pressure
    3500 psi
  • Working Pressure Range
    3001 to 4000 psi

Overview

Mfr description
V6JM6 QD NIPPLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought