Motion
2213 E-2RS1KTN9

SKF
2213 E-2RS1KTN9

Self-Aligning Ball Bearing - Tapered 1:12, 65 mm ID, 120 mm OD, 31 mm Width, Double Sealed, CN
MI ITEM #04413305
MFR #2213 E-2RS1KTN9
Your Price$1,092.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2213 E-2RS1KTN9

Self-Aligning Ball Bearing - Tapered 1:12, 65 mm ID, 120 mm OD, 31 mm Width, Double Sealed, CN
MI ITEM #04413305
MFR #2213 E-2RS1KTN9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,092.10/each(List $1,310.53)

Overview

Mfr description
2213 E2RS1KTN9 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to +210 °F
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Not Rated
  • Max Rpm
    3600 rpm
  • Bearing Material
    Bearing steel
  • Cage Material
    Polyamide
  • Finish Coating
    Uncoated
  • Inner Ring Width
    1.2205 in / 31 mm
  • Fillet Radius
    1.5 mm
  • Series
    2200
  • UPC_NO
    7316577058249
  • Weight
    3.18 lbs
  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Coating
    None
  • Description
    2213 E2RS1KTN9 BRG
  • Element Material
    Bearing steel
  • Locating
    None
  • Lubrication
    Grease
  • Outer Diameter Type
    Cylindrical
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Manufacturer Catalog Number
    2213 E-2RS1KTN9
  • Radial Dynamic Load Capacity
    7890 lbf
  • Radial Static Load Capacity
    3150 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2213 E-2RS1KTN9 Self-Aligning Ball Bearing with 65 mm tapered 1:12 bore, double sealed closure, 120 mm OD, and 31 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text