Motion
W15

NTN
W15

Bearing Lock Washer - 75 mm ID, 4.1094 in Outside Dia., W Series
Mi Item #04413344
MFR #W15
Price$7.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W15

Bearing Lock Washer - 75 mm ID, 4.1094 in Outside Dia., W Series
Mi Item #04413344
MFR #W15

Mfr description
W15 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.20/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter Over Tangs
    4.1094 in

Details

  • Manufacturer Upc Number
    4547359247107
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4547359247107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)