Motion
W28

NTN
W28

Bearing Lock Washer - 5.6000 in ID, 7.4380 in OD, 6.5310 in Face Dia., Steel Material
Mi Item #04413345
MFR #W28
Price$40.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W28

Bearing Lock Washer - 5.6000 in ID, 7.4380 in OD, 6.5310 in Face Dia., Steel Material
Mi Item #04413345
MFR #W28

Mfr description
W28 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.96/each

Specifications

Dimensions

  • Bore Diameter  
    5.6000 in
  • Face Diameter  
    6.5310 in
  • Tang Width  
    0.5200 in; 13.208 mm

Details

  • Compatible Lock Nut Number
    AN28A
  • Country of Origin
    US
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359247268
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4547359247268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)