Motion
50BNR10HTDUELP4Y

NSK CORP, BEARING DIV
50BNR10HTDUELP4Y

High Speed Super Precision Angular Contact Bearing - 50 mm Bore, 80 mm OD, 32 mm Width, 18 ° Contact, Open
MI ITEM #04413354
MFR #50BNR10HTDUELP4Y
Price$3,386.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
50BNR10HTDUELP4Y

High Speed Super Precision Angular Contact Bearing - 50 mm Bore, 80 mm OD, 32 mm Width, 18 ° Contact, Open
MI ITEM #04413354
MFR #50BNR10HTDUELP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,386.71/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle  
    18 °
  • Outside Diameter  
    80 mm
  • Overall Height
    32 mm
  • Overall Width  
    32 mm
  • Weight
    1.21 lbs

Details

  • Bearing Material
    H
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    50BNR10HTDUELP4Y
  • Harmonization Code
    6909195010
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176626074
  • Max Rpm
    43100 rpm
  • Maximum Operating RPM
    43100 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    24900.0 N, 5597.74 lbf
  • Radial Static Load Capacity
    19800 N, 4451.22 lbf
  • Series
    10
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176626074

Overview

Mfr description
50BNR10HTDUELP4Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought