Motion
624-2Z/C3LHT23

SKF
624-2Z/C3LHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 13 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04413362
MFR #624-2Z/C3LHT23
Price$53.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
624-2Z/C3LHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 13 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04413362
MFR #624-2Z/C3LHT23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.28/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.2 mm
  • Inner Ring Width
    5 mm
  • Outside Diameter  
    13 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    624-2Z/C3LHT23 SINGLE ROW BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields, Kyodo Yushi SRL grease
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 4 mm bore diameter, double shielded closure, 13 mm outside diameter, and 5 mm overall width.
  • Manufacturer Catalog Number
    624-2Z/C3LHT23
  • Max Rpm
    53000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    210 lbf
  • Radial Static Load Capacity
    65 lbf
  • Seal Material
    Tinplate
  • Series
    624
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577096432

Overview

Mfr description
624-2Z/C3LHT23 SINGLE ROW BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields, Kyodo Yushi SRL grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought