Motion
VV5QC11-11C4SDZENN73-DR

SMC CORP OF AMERICA
VV5QC11-11C4SDZENN73-DR

VV5QC11-11C4SDZENN73-DR
MI ITEM #04413711
MFR #VV5QC11-11C4SDZENN73-DR
Price$1,820.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC11-11C4SDZENN73-DR

VV5QC11-11C4SDZENN73-DR
MI ITEM #04413711
MFR #VV5QC11-11C4SDZENN73-DR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,820.83/each

Specifications

Dimensions

  • Cylinder Port Size
    1/4 in
  • Exhaust Port Size
    8 mm
  • Overall Height
    90 mm
  • Overall Length
    298 mm
  • Overall Width
    116 mm
  • Pressure Port Size
    8 mm

Details

  • Base Type
    Stacking
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQC1000
  • Manifold Port(s)
    4 mm
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    DIN Rail
  • Number Of Pins
    24
  • Number Of Stations  
    11
  • Operating Temperature Range
    -10 to +50 °C
  • Port Location
    Side
  • Proof Pressure
    +1.5 MPa
  • Valve Electric Connector Type
    Plug-in
  • Wiring Type
    Serial Transmission System

Overview

Mfr description
VV5QC11-11C4SDZENN73-DR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought