Motion
A6C17XK30C

LEESON ELECTRIC
A6C17XK30C

Explosion Proof (Hazardous Location) Motor - 3/4 hp, 1800 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04413775
MFR #A6C17XK30C
Price$1,982.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
A6C17XK30C

Explosion Proof (Hazardous Location) Motor - 3/4 hp, 1800 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04413775
MFR #A6C17XK30C

Mfr description
116612.00,3/4HP,56C,1800RPM,1PH,EPFC
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Meets T3B temperature code with a maximum surface temperature of 329° F.
  • Permanently lubricated, sealed bearings extend the lifetime of the motor.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,982.53/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    14.44 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    36.00 lbs

Details

  • 2D Drawing
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1725 rpm
  • Description
    Explosion Proof Motor, 0.75 HP, 1 Ph, 60 Hz, 115/208-230 V, 1800 RPM, 56C Frame, EPFC
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    70 %
  • Harmonization Code
    8501.40.4040
  • Hp
    3/4 hp
  • Insulation Class
    B
  • IP Rating
    54
  • KVA Code
    L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720328767
  • Maximum Speed
    1725 rpm
  • Motor Category
    Severe Duty Motor
  • Motor Horsepower
    3/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    N
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Power Rating
    0.75 hp
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Type
    NEMA 56
  • Spec Sheet
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Type of Bearing
    Ball Bearing
  • Voltage
    115/208-230 V
  • Volts @ Frequency
    115/208-230@60Hz
  • Warranty
    1 yr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)