Motion
BQ5-032
BRACKET, AUTO SWITCH
Mi Item #04413786
MFR #BQ5-032
Price$1.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRACKET, AUTO SWITCH
Mi Item #04413786
MFR #BQ5-032

Mfr description
BQ5-032 SWITCH MOUNTING BRACKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.98/each

Specifications

Dimensions

  • Weight
    2.26796 g

Details

  • Country of Origin
    JP
  • Mounting Type
    Bracket
  • Series
    D-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)