Motion
101-60887-2

REXNORD INC
101-60887-2

10068432 / ATCH NH45 A0 LEFT
MI ITEM #04413832
MFR #101-60887-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
101-60887-2

10068432 / ATCH NH45 A0 LEFT
MI ITEM #04413832
MFR #101-60887-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Pitch
    1.63 in
  • Pin Diameter
    0.63 in
  • Pin Length
    2.19 in

Details

  • Additional Details
    Low Friction
  • Chain Material
    Low Friction
  • Handedness
    Left
  • Operating Temperature Range
    -40 to +180 °F
  • Specifications Met
    FDA, USDA

Overview

Mfr description
101-60887-2 ATCH NH45 AO LEFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought