Motion
435.00
SECUMAX OPTICUT Utility Knife (pull) with lateral protector - Concealed Blade, Metal, Black with Blue Guide Color, Safety Level: 2
MI ITEM #04413834
MFR #435.00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SECUMAX OPTICUT Utility Knife (pull) with lateral protector - Concealed Blade, Metal, Black with Blue Guide Color, Safety Level: 2
MI ITEM #04413834
MFR #435.00

Mfr description
OPTICUT 435 (PULL)
  • Concealed blade for high level of safetyMinimizes product wasteErgonomically friendly gripMetal foot and polycarbonate handle for durabilityEasy, tool free blade change
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Black with Blue Guide
  • Knife Type
    Concealed Blade
  • Material
    Metal
  • Safety Level
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)