Motion
MXQ8-10A
High Precision Slide Table (MXQ Series) - 8 mm Bore, 10 mm Stroke Length
MI ITEM #04413995
MFR #MXQ8-10A
List Price$462.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Precision Slide Table (MXQ Series) - 8 mm Bore, 10 mm Stroke Length
MI ITEM #04413995
MFR #MXQ8-10A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$462.01/each for your price

Overview

Mfr description
MXQ8-10A CYL, SLIDE TABLE, STROKE ADJ

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Port Size
    M5x0.8
  • Proof Pressure
    +1.05 MPa
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Overall Length
    53 mm
  • Overall Width
    36 mm
  • Overall Height
    23 mm
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Adjuster Option
    Rubber Stoppers (Both Ends)
  • Filetage
    Rc(Pt)
  • Style
    Standard
  • Maximum Applied Force
    71 N
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Number Of Auto Switches
    0
  • Series
    MXQ
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text