Motion
32580
Spotting Drill, Body Diameter: 5/8", Point Angle: 90°, Material: High Speed Steel, Type: NC Spotting
Mi Item #04414008
MFR #32580
Price$110.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spotting Drill, Body Diameter: 5/8", Point Angle: 90°, Material: High Speed Steel, Type: NC Spotting
Mi Item #04414008
MFR #32580

Mfr description
32580 5/8X1-5/8X4-3/8 90° SPOT DRIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.13/each

Specifications

Dimensions

  • Body Diameter
    5/8 in
  • Flute Length
    1-5/8 in
  • Overall Length
    4-3/8 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Point Angle
    90 °
  • Type
    NC Spotting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)