Overview
Mfr description
NCA1C150-0100-XC6 CYLINDER, NCA1, TIE
Specifications
- Country of OriginUS
- Bore Diameter1.5000 in
- Stroke1.0000 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Options IncludedStainless Steel Piston Rod
- Auto-SwitchStandard
- Mounting TypeSingle Detachable Rear Clevis
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data