Motion
38123
Spotting Drill, Body Diameter: 1/2", Point Angle: 82°, Material: Cobalt High Speed Steel, Type: NC Spotting
MI ITEM #04414030
MFR #38123
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spotting Drill, Body Diameter: 1/2", Point Angle: 82°, Material: Cobalt High Speed Steel, Type: NC Spotting
MI ITEM #04414030
MFR #38123

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
38123 1/2X1-3/8X3-3/4 82° SPOT DRIL

Specifications

  • Body Diameter
    1/2 in
  • Point Angle
    82 °
  • Material
    Cobalt High Speed Steel
  • Type
    NC Spotting
  • Flute Length
    1-3/8 in
  • Overall Length
    3-3/4 in
  • Finish Coating
    Uncoated
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text