Motion
70-104-08
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, Inline Threaded, Cast Bronze Body, Lever Handle
MI ITEM #04414103
MFR #70-104-08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, Inline Threaded, Cast Bronze Body, Lever Handle
MI ITEM #04414103
MFR #70-104-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70-104-08 VALVE

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    600 psi
  • Port Size
    3/4 NPT
  • Body Material
    Cast Bronze
  • Handle Style
    Lever Handle
  • Porting Style
    Standard Port
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 600 psi, Steam - 150 psi
  • Body Seal Material
    PTFE
  • Stem Seal Material
    MPTFE
  • O Ring Material
    PTFE
  • Handle Material
    Zinc Plated Steel w/ Vinyl Grip
  • Ball Material
    Chrome Plated Brass
  • Stem Material
    B16 Brass
  • Seat Material
    RPTFE
  • Valve Body Material
    Cast Bronze
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    450 °F
  • Series
    70-100
  • Options
    90° Reversed Stem
  • Standards
    MSS SP-110 Compliant
  • Overall Length
    3.00 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text