1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SEALMASTER
707512
Straight Bore, 2.1875 in Bore Diam., 4.2500 in OD, 2.1875 in Width, Set Screw Locking
MI ITEM #
04414180
MFR #
707512
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
SEALMASTER 707512
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SEALMASTER
707512
Straight Bore, 2.1875 in Bore Diam., 4.2500 in OD, 2.1875 in Width, Set Screw Locking
MI ITEM #
04414180
MFR #
707512
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
AR-2-23C RP
Specifications
Bore Type
Straight
Bore Diameter
2.1875 in
Outside Diameter
4.2500 in
Overall Width
2.1875 in
Locking Device
Set Screw
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data