Motion
Flexadux® TR LT 12 in x 25 ft

FLEXAUST INC
Flexadux® TR LT 12 in x 25 ft

Ducting Hose - 12.000 in ID, 25 ft Length, Light weight black thermoplastic rubber hose reinforced with a spring steel wire helix, Thermoplastic Rubber Material, 1.40 psi
Mi Item #04414207
MFR #Flexadux® TR LT 12 in x 25 ft
Price$25.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® TR LT 12 in x 25 ft

Ducting Hose - 12.000 in ID, 25 ft Length, Light weight black thermoplastic rubber hose reinforced with a spring steel wire helix, Thermoplastic Rubber Material, 1.40 psi
Mi Item #04414207
MFR #Flexadux® TR LT 12 in x 25 ft

Mfr description
8411120025 12" ID X 25' ID LT LIGHT WT
  • Excellent compressibility & flexibility
  • Designed for applications with wide temperature ranges
  • Great moisture & UV resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.25/ft

Specifications

Dimensions

  • Closed Bend Radius
    7.000 in
  • Inside Diameter
    12.000 in
  • Length
    25 ft
  • Wall Thickness
    0.020 in
  • Weight
    0.84 lbs/ft

Details

  • Application
    Bus Ventilation, Dry Cleaning, Pipe Organs, Race Car Helmet Ventilation, Stereo Speakers, Transmission Cooling, Ventilation
  • Color
    Black
  • Compression Ratio
    8:1
  • Construction
    Light weight black thermoplastic rubber hose reinforced with a spring steel wire helix
  • Hose Material
    Thermoplastic Rubber
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8411120025
  • Manufacturer Product Page
  • Negative Pressure
    .60 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire
  • Series
    Flexadux® TR LT
  • Technical Data Sheet
  • Temperature Range
    -60 to 275 °F
  • Transported Substance
    Air, Fume
  • Working Pressure
    1.40 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)