Specifications
Dimensions
- End 1 Size1/4 in
- End 1 Size Type1/4 FFOR
- End 2 Size1/4 in
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Female
- Both Ends Style/TypeFlat Face O-Ring to Flat Face O-Ring
- Description Keyword1/4 in Female Flat Face O-Ring Swivel x 1/4 in Female Flat Face O-Ring Swivel
- End 1 StyleFemale Flat Face O-Ring Swivel
- End 1 Thread9/16–18
- End 2 StyleFemale Flat Face O-Ring Swivel
- End 2 Thread9/16-18 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS6565
Overview
Mfr description
FS6565-04-04