Motion
K3H10
Klondike Magnifying Glasses - Scratch Resistant, Clear Lens, Black Frame/Temple Color, Universal Size, 1 Diopter Lens
MI ITEM #04414243
MFR #K3H10
Price$10.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klondike Magnifying Glasses - Scratch Resistant, Clear Lens, Black Frame/Temple Color, Universal Size, 1 Diopter Lens
MI ITEM #04414243
MFR #K3H10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.68/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87+, CE EN166
  • Diopter Lens
    1
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    Nylon
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Style
    Dual
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Klondike
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Black
  • Temple Style
    Spatula
  • Type
    Magnifying Glasses
  • UPC_NO
    766868473102
  • UV Protection
    Provides UV Protection

Overview

Mfr description
K3H10 K3H MAGNIFIER - 1.0 CLEAR LENS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought