Motion
KBS1232-10

L S STARRETT
KBS1232-10

Hand Hacksaw Blade - TPI: 32, High Speed Steel, Toothed, 12 in Long
MI ITEM #04414409
MFR #KBS1232-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
KBS1232-10

Hand Hacksaw Blade - TPI: 32, High Speed Steel, Toothed, 12 in Long
MI ITEM #04414409
MFR #KBS1232-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KBS-1232-10 BI METAL HACKSAW BLADES

Specifications

  • Cutting Material
    High Speed Steel
  • Length
    12 in
  • Width
    1/2 in
  • Thickness
    0.025 in
  • Cutting Edge Type
    Toothed
  • Tpi
    32
  • Flexible Back
    Flexible Back
  • Back Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text