Motion
56826
Dynaorbital® Supreme Air Orbital Sander - 0.28 hp, Random Orbit, 0.188 in Orbit Dia., 18.00 cfm @ Load, Non-Vacuum, 6.00 in Pad
Mi Item #04414475
MFR #56826
Price$503.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dynaorbital® Supreme Air Orbital Sander - 0.28 hp, Random Orbit, 0.188 in Orbit Dia., 18.00 cfm @ Load, Non-Vacuum, 6.00 in Pad
Mi Item #04414475
MFR #56826

Mfr description
56826 DYNA BRADE ORBITING SANDER 6"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$503.74/each

Specifications

Dimensions

  • Inlet Size
    0.250 in
  • Orbit Diameter
    0.188 in
  • Overall Height
    3.500 in
  • Overall Length
    7.000 in
  • Pad Size
    6.00 in
  • Spindle Thread Size
    5/16 – 24 Female
  • Tool Weight
    1 kg

Details

  • Air Consumption @ Load
    18.00 cfm
  • Exhaust Type
    Rear
  • Horsepower
    0.28 hp
  • Maximum Speed
    12000 rpm
  • Orbit Style
    Random
  • Pad Shape
    Circular
  • Vacuum Type
    Non-Vacuum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)