Overview
Mfr description
PCM 140145100 E SLEEVE BRG
Specifications
- SeriesPCM
- Manufacturer Product Page
- Outside Diameter145 mm
- Bore Diameter140 mm
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data