Motion
96974
PAINT RITER PLUS OIL SRF PRP/PRO LINE HP PRP
MI ITEM #04414610
MFR #96974
Your Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PAINT RITER PLUS OIL SRF PRP/PRO LINE HP PRP
MI ITEM #04414610
MFR #96974

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$3.58/each(List $6.75)

Overview

Mfr description
96974 PRO-LINE HP PURPLE
  • Unique paint formula resists spreading and dries quickly through oily surfaces to leave precise, permanent marks
  • Xylene-free formula for reduced user health risks
  • Durable metal barrel and nib reduce breakage for longer marking life
  • Easy-to-grip clip-cap allows for convenient pocket storage
  • Marking range: -50°F to 150°F (-46°C to 66°C)
  • Made in U.S.A.

Specifications

  • Color
    Purple
  • Tip Size
    Medium
  • Includes Pocket Clip
    Pocket Clip Included
  • Harmonization Code
    9608200000
  • UPC_NO
    048615969749
  • Weight
    0.06 lbs
  • Width
    5.75 in
  • Length
    0.875 in
  • Height
    0.875 in
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text