Motion
K3H10G
Klondike Magnifying Glasses - Scratch Resistant, Gray Lens, Black Frame/Temple Color, Universal Size, 1 Diopter Lens
MI ITEM #04414762
MFR #K3H10G
Your Price$12.01/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klondike Magnifying Glasses - Scratch Resistant, Gray Lens, Black Frame/Temple Color, Universal Size, 1 Diopter Lens
MI ITEM #04414762
MFR #K3H10G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.01/pr(List $13.81)

Overview

Mfr description
K3H10G K3H MAGNIFIER - 1.0 GRAY LENS

Specifications

  • Type
    Magnifying Glasses
  • Lens Color
    Gray
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Black
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Diopter Lens
    1
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    Klondike Magnifier
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Spatula
  • Lens Style
    Dual
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Temple Color
    Black
  • Approval Listing Regulations
    ANSI Z87+
  • UPC_NO
    766868473126
  • Frame Color Family
    Black
  • Lens Color Family
    Gray
  • Frame Temple Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text