Motion
K3H25G
Klondike Magnifying Glasses - Scratch Resistant, Gray Lens, Black Frame/Temple Color, Universal Size, 2.5 Diopter Lens
Mi Item #04414767
MFR #K3H25G
Price$12.01/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klondike Magnifying Glasses - Scratch Resistant, Gray Lens, Black Frame/Temple Color, Universal Size, 2.5 Diopter Lens
Mi Item #04414767
MFR #K3H25G

Mfr description
K3H25G K3H MAGNIFIER - 2.5 GRAY LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.01/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87+
  • Diopter Lens
    2.5
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    Nylon
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Style
    Dual
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Klondike
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Black
  • Temple Style
    Spatula
  • Type
    Magnifying Glasses
  • UPC_NO
    766868473270
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)