Motion
44007
Pocket Knife - 2-1/2 in Blade Length, Stainless Steel Blade Material, 3-1/2 in Handle length, Aluminum Handel Material
MI ITEM #04414816
MFR #44007
Price$110.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pocket Knife - 2-1/2 in Blade Length, Stainless Steel Blade Material, 3-1/2 in Handle length, Aluminum Handel Material
MI ITEM #04414816
MFR #44007

Mfr description
44007 KNIFE, POCKET, LOCKBACK, 2-1/2" SS
  • Coping blade is AUS 8 stainless-steel
  • Slim and comfortable silver anodized-aluminum handle for corrosion-resistance
  • Reversible thumb stud provides easy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.06/each

Specifications

Dimensions

  • Blade Length
    2-1/2 in
  • Closed Length
    3-1/2 in
  • Handle Length
    3-1/2 in
  • Overall Length
    6-1/8 in
  • Weight
    0.15 oz

Details

  • Blade Material
    Stainless Steel
  • Blade Type
    Coping
  • Color
    Silver
  • Handle Material
    Aluminum
  • Handle Type
    Slim
  • Includes
    Pocket/Belt Clip
  • Knife Style
    Coping Blade
  • Lockable
    Yes
  • Number Of Blades
    1
  • UPC_NO
    092644440076

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)