Motion
1427MB
Leather Drivers Glove with Keystone Thumb - M or Size 8, Cowhide Grain Leather, B Grade, Unlined, Color Orange
MI ITEM #04414824
MFR #1427MB
Your Price$11.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - M or Size 8, Cowhide Grain Leather, B Grade, Unlined, Color Orange
MI ITEM #04414824
MFR #1427MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.82/pr(List $13.59)

Overview

Mfr description
1427MB GLOVES GRAIN COW DRIVERS MED

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    B Grade
  • Lining Material
    Unlined
  • Color
    Orange
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Description Keyword
    Unlined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text