Motion
5139L
Tool Bag - Leather Material, Not Water Resistant
MI ITEM #04414868
MFR #5139L
Your Price$77.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Leather Material, Not Water Resistant
MI ITEM #04414868
MFR #5139L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$77.43/each(List $86.03)

Overview

Mfr description
5139L LEATHER ACCESSORY BAG

Specifications

  • Tool Bag Style
    Tool Bag
  • Material
    Leather
  • Waterproof Or Water Resistant
    Not Water Resistant
  • UPC_NO
    092644553325
  • Height
    7 in
  • Length
    12-1/2 in
  • Rolling
    Non-Rolling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text