Motion
204KRR2-ZZ
Radial/Deep Groove Ball Bearing - Hex Bore, 0.6875 in ID, 47 mm OD, 0.8251 in Width, Double Shielded, Without Snap Ring
Mi Item #04414869
MFR #204KRR2-ZZ
Price$32.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Hex Bore, 0.6875 in ID, 47 mm OD, 0.8251 in Width, Double Shielded, Without Snap Ring
Mi Item #04414869
MFR #204KRR2-ZZ

Mfr description
204HZZ2 AGRICULTURE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.88/each

Specifications

Dimensions

  • Bore Diameter
    0.6875 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    20.96 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    0.8251 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Hex
  • Closure Type
    Double Shielded
  • Description
    204HZZ2 AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 204KRR2-ZZ is a 0.6875 in hex radial/deep groove ball bearing with a 47 mm OD and 0.8251 in width, double shielded for long life.
  • Manufacturer Catalog Number
    204KRR2-ZZ
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106970101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)