Motion
NAF355520
Needle Roller Bearings with Separable Cage - 35 mm Bore, 55 mm OD, 20 mm Width, Open
MI ITEM #04414969
MFR #NAF355520
Price$111.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearings with Separable Cage - 35 mm Bore, 55 mm OD, 20 mm Width, Open
MI ITEM #04414969
MFR #NAF355520

Mfr description
NAF355520 BRG
  • Needle Roller Bearings with Separable Cage
  • High Carbon Steel
  • Inner Ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.45/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    20 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    31400 N
  • Long Description
    The NAF355520 Needle Roller Bearing with Separable Cage features a 35 mm bore diameter, 55 mm outside diameter, 20 mm overall width, and an open design, making it suitable for power transmission applications.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    NAF
  • Static Load Capacity
    48000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)