Motion
07-X 505
5 in X 3/4 in X 5/8 in-11 FX CUP WHEEL
Mi Item #04415091
MFR #07-X 505
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 in X 3/4 in X 5/8 in-11 FX CUP WHEEL
Mi Item #04415091
MFR #07-X 505

Mfr description
07X505 5" CUP DISC FX
  • Excellent wheel life; No backing pad required; Resists loading even when used on soft metals; Eco-Trim™ trimmable backing extends disc life by up to 3 times; Safe and easy to trim; Can replace wire brushes; Remove paint, coating, rust and scale; For use on: Aluminum, Stainless Steel, Steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Thread Size
    5/8-11 in
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Cup Disc
  • Application
    Sanding
  • Backing Material
    Eco-Trim
  • Disc Color
    Orange
  • Flexible
    No
  • Grade
    Coarse
  • Includes Center Hole
    Center Hole Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    5.000
  • Manufacturer Stock Number
    07X505
  • Manufacturer Upc Number
    662980602713
  • Max Rpm
    10500 rpm
  • Mounting Type
    Spin-On
  • Package Quantity
    5.000
  • UPC_NO
    662980602713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)