Motion
FLUKE 116
Multimeter - Probe Leads, Digital Display, 600 V dc Max, 600 V ac Max
Mi Item #04415154
MFR #FLUKE 116
Price$352.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Probe Leads, Digital Display, 600 V dc Max, 600 V ac Max
Mi Item #04415154
MFR #FLUKE 116

Mfr description
FLUKE-116 (2538803 ) HVAC TRUE RMS DMM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$352.81/each

Specifications

Dimensions

  • Depth
    46 mm
  • Dimensions
    6.57 x 3.31 x 1.82 in
  • Maximum DC Voltage Measurement
    600 V dc
  • Weight
    550 g

Details

  • Battery Type
    9 volt Alkaline, IEC 6LR61
  • Best Dc Voltage Accuracy
    ±0.05%+2 V dc
  • Display Type
    Digital
  • Housing Color
    Yellow
  • Maximum AC Voltage Measurement
    600 V ac
  • Measurement Functions
    AC Voltage, Capacitance, Continuity, DC Voltage, Diode, Frequency, Resistance, Temperature
  • Operating Temperature
    -10 to 50 °C
  • Power Source
    Battery
  • Probe Type
    Probe Leads
  • Safety Category
    CAT III 600V
  • Temperature Range
    -10 to 50 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)