Motion
174625.00
Vector Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 400/480 V ac, 5 hp Normal Duty, Output Current 8.2 A Normal Duty, NEMA 1, IP31 Rating, Frequency Control
MI ITEM #04415205
MFR #174625.00
Your Price$1,240.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 400/480 V ac, 5 hp Normal Duty, Output Current 8.2 A Normal Duty, NEMA 1, IP31 Rating, Frequency Control
MI ITEM #04415205
MFR #174625.00

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$1,240.42/each(List $1,557.22)

Overview

Mfr description
174625.00,5HP,,,,NEMA 1
  • NEMA® 1 IP31 Enclosure Protection
  • Open loop flux vector designs
  • Easy to Use Keypad & Display
  • Optional remote keypad available
  • 4 digit LED display
  • 8 preset speeds
  • Process control: PID modes: direct or reverse acting
  • Real time monitoring: 8 register fault history, software version drive network ID, DC bus

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    400/480 V ac
  • Horsepower Rating Normal Duty
    5 hp
  • Output Current Normal Duty
    8.2 A
  • Operation Mode
    Frequency Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    NEMA 1 / IP31
  • Enclosure Rating
    NEMA 1, IP31
  • Overall Dim Height Width Depth
    7.5 x 3.9 x 5.45
  • Series
    Vector Series
  • Weight
    4 lbs
  • Technical Specifications
    Accessory Kit
  • Manufacturer Upc Number
    691720368022
  • UPC_NO
    691720368022
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text