Motion
200360
Pipe Clamp Temperature Probe - For Use With: Type K Thermocouple
Mi Item #04415215
MFR #200360
Price$480.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Clamp Temperature Probe - For Use With: Type K Thermocouple
Mi Item #04415215
MFR #200360

Mfr description
80PK-8 (200360 ) TYPE-K PIPE CLAMP PRB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$480.43/each

Specifications

Dimensions

  • Wire Length
    3 ft. 4 in

Details

  • Accessory Type
    Pipe Clamp Temperature Probe
  • Accuracy
    +/-1.900 °C
  • Connection Type
    Mini
  • For Use With
    Type K Thermocouple
  • Measuring Tools Included
    Thermocouple
  • Probe Material
    PBT
  • Temperature Range
    -29 °C to 149 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)