Motion
16AT5/455

MEGADYNE
16AT5/455

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT5, 5 mm Pitch, 455 mm Pitch Length, 16 mm Width, 91 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04415220
MFR #16AT5/455
Price$34.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
16AT5/455

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT5, 5 mm Pitch, 455 mm Pitch Length, 16 mm Width, 91 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04415220
MFR #16AT5/455

Mfr description
16AT5/455 METRIC TIMING BELT - MEGAPOWER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.82/each

Specifications

Dimensions

  • Overall Length
    455 mm
  • Overall Width  
    16 mm
  • Pitch
    5 mm
  • Pitch Length
    455 mm

Details

  • Belt Type
    AT5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    91
  • Number Of Toothed Sides
    1
  • UPC_NO
    746041269395

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)