Motion
333564
Whizard® Cut Resistant Sleeve - High-Strength Fibers/Stainless Steel Material, 22 in Long, White Color
MI ITEM #04415340
MFR #333564
Your Price$50.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Whizard® Cut Resistant Sleeve - High-Strength Fibers/Stainless Steel Material, 22 in Long, White Color
MI ITEM #04415340
MFR #333564

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.41/each(List $57.98)

Overview

Mfr description
333564 WHIZARD 22" SLEEVE
  • HEAVY DUTY SLEEVE WITH CLIP

Specifications

  • Material
    High Performance Fibers
  • Protection Type
    Cut Resistant Sleeves
  • Application
    Steel Processing,Metal Handling,Food Processing
  • Color
    White
  • Length
  • Manufacturer Catalog Number
    333564
  • Harmonization Code
    6117809540
  • Description
    WHIZARD ARMGUARD II WHITE 22 INCH
  • Product Line
    Cut Resistant Sleeves
  • Laundering Capability
    Remove all large particles.,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).,Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).,A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
  • Additional Details
    Heavy-Duty
  • UPC_NO
    43551014782
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text