Overview
Mfr description
FS6802-04-08-NWO-FG FITTING
Specifications
- Adapter Type45° Elbow
- End 1 StyleMale Adjustable O-Ring Boss, Male Face Seal
- End 1 Size1/2 in, 1/4 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread3/4-16 UNF, 9/16-18 UNF
- End 2 StyleMale Adjustable O-Ring Boss, Male Face Seal
- End 2 Size1/2 in, 1/4 in
- End 2 Thread3/4-16 UNF, 9/16-18 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS6802
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data