Motion
CRB1BW80-180S-XF

SMC CORP OF AMERICA
CRB1BW80-180S-XF

Rotary Actuator No Magnet Body Size 80 mm Basic Mounting
MI ITEM #04415543
MFR #CRB1BW80-180S-XF
List Price$246.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CRB1BW80-180S-XF

Rotary Actuator No Magnet Body Size 80 mm Basic Mounting
MI ITEM #04415543
MFR #CRB1BW80-180S-XF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$246.76/each for your price

Overview

Mfr description
CRB1BW80-180S-XF ACTUATOR, ROTARY,
  • New Style rotary actuator, vane type
  • Compact, space saving body
  • Direct mount applications possible
  • Highly reliable
  • Body side and axial direction ports
  • Unrestricted auto switch mounting positions

Specifications

  • Actuator Type
    Rotary Single Vane
  • Shaft Type
    Double Shaft
  • Angle of Rotation
    180 °
  • Mount Type
    Basic
  • Body Size
    80 mm
  • Cushion Type
    Rubber Bumper
  • Maximum Axial Force
    490 N
  • Maximum Radial Force
    490 N
  • Rotation Speed Range
    0.1 to 1 s/90°
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.15 to +1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Overall Length
    167 mm
  • Overall Width
    110 mm
  • Overall Height
    95 mm
  • Standards Met
    JIS
  • Magnet
    None
  • Port 1 Size/Type
    1/4 Female BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text