Overview
Mfr description
NL-52 NEOPRENE GLOVES SIZE 8
Specifications
- Glove SizeMedium
- MaterialNeoprene
- Cuff TypeSlip-On
- Length
- Hand TypePair
- ColorBlack / Blue
- Product LineStanZoil
- Lining MaterialCotton
- Grip PatternRough
- Standards Met21 CFR 170-199, CE
- ApplicationGeneral Purpose
- Prop 65Yes
- Coating CoverageUncoated
- Description KeywordCotton Lined
- Finger CoverageFull
- Material TypeSynthetic
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data