Motion
CL42156-82GR

FORMSPRAG CLUTCH
CL42156-82GR

FSO Clutch, Ball Bearing Supported Design, 5,000 lb-ft Torque Capacity
Mi Item #04415602
MFR #CL42156-82GR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL42156-82GR

FSO Clutch, Ball Bearing Supported Design, 5,000 lb-ft Torque Capacity
Mi Item #04415602
MFR #CL42156-82GR

Mfr description
CL42156-82GR FSO-700/2.750 CATALOG STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-3/4 in
  • Outside Diameter  
    180.97 mm
  • Overall Length
    127 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    1600 rpm
  • Torque Capacity
    5000 ft-lbs
  • UPC_NO
    786582312136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)