Motion
3 HTL 1008 INCH BSHG

REXNORD INC
3 HTL 1008 INCH BSHG

Sleeve Coupling Hub - 3 HTL HUB, Steel Material
Mi Item #04415644
MFR #3 HTL 1008 INCH BSHG
Price$84.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
3 HTL 1008 INCH BSHG

Sleeve Coupling Hub - 3 HTL HUB, Steel Material
Mi Item #04415644
MFR #3 HTL 1008 INCH BSHG

Mfr description
7300795 3 HTL HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.45/each

Specifications

Dimensions

  • Coupling Size Code
    3
  • Hub End Outside Diameter
    2.32 in

Details

  • Bore Type
    Taper Lock Bushed
  • Hub Material
    Steel
  • Hub Type
    Shaft Hub
  • Product Type
    Sleeve Coupling Hubs
  • UPC_NO
    793699362435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)