Motion
1622-2RS
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5625 in ID, 1.3750 in OD, 0.4375 in Width, Double Sealed, Without Snap Ring
MI ITEM #04415661
MFR #1622-2RS
Price$17.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5625 in ID, 1.3750 in OD, 0.4375 in Width, Double Sealed, Without Snap Ring
MI ITEM #04415661
MFR #1622-2RS

Mfr description
PER.22209-2RLD RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.89/each

Specifications

Dimensions

  • Bore Diameter  
    0.5625 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.4375 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    1622-2RLD RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 1622-2RS Radial/Deep Groove Ball Bearing features 0.5625 in bore diameter, straight bore, double sealed closure, 1.3750 in outside diameter, and 0.4375 in width.
  • Manufacturer Catalog Number
    1474
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106981244

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)