Overview
Mfr description
1640-2RS RADL BALL BRG SEALED
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number1640-2RS
- UPC_NO1200106970224
- Description1640-2RS RADL BALL BRG SEALED
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 1640-2RS Radial/Deep Groove Ball Bearing features 0.8750 in bore diameter, straight bore, double sealed closure, 2.0000 in outside diameter, and 0.5625 in width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data